Motion
02093763

PRO-SAFE
02093763

02093763 Pair Heavy Weight Smallcotton/Ply Stringknit Glove
MI ITEM #06304459
MFR #02093763
List Price$1.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02093763

02093763 Pair Heavy Weight Smallcotton/Ply Stringknit Glove
MI ITEM #06304459
MFR #02093763

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.48/each for your price

Overview

Mfr description
02093763 PAIR HEAVY WEIGHT SMALL
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.

Specifications

  • Glove Size
    S or Size 7
  • Material
    Cotton/Polyester
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full Fingered
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Paired
  • Additional Details
    Reversible Design Allows Replacing One Glove at a Time, Rather Than Pairs - Can be Used as a Glove Liner
  • Description Keyword
    Glove
  • FDA Approved
    FDA Approved
  • Material Weight
    7 ga
  • Men'S Size
    Small
  • PSC Code
    4240
  • Seamless
    Yes
  • Static Dissipative
    No
  • Women's Size
    Medium
  • Lint Free
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text