Motion
02095859

PRO-SAFE
02095859

Size S, 5 mil, Industrial Grade, Powder Free Latex Disposable Gloves - 9-1/2" Long, White, Smooth, FDA Approved
Mi Item #06304466
MFR #02095859
Price$39.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02095859

Size S, 5 mil, Industrial Grade, Powder Free Latex Disposable Gloves - 9-1/2" Long, White, Smooth, FDA Approved
Mi Item #06304466
MFR #02095859

Mfr description
62-322PSPF/S 5ML PWDRFREE SML 100BX
  • Industrial grade gloves are designed for short term use
  • They are used in janitorial industrial and light-duty applications
  • Latex is durable natural rubber used against solvents for general purpose applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.78/each

Specifications

Dimensions

  • Glove Size
    Small
  • Length  
    9-1/2 in
  • Thickness
    5 mil

Details

  • Color
    White
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Food Grade
  • Grade
    Industrial
  • Material
    Latex
  • Powder Style
    Powder Free
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)