Motion
02095917

PRO-SAFE
02095917

Size M, 12" Long, 21 mil Thick, Latex Chemical Resistant Gloves; Textured Finish, Cotton Lined, Rolled Cuff, Yellow, FDA Approved
Mi Item #06304472
MFR #02095917
Price$3.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02095917

Size M, 12" Long, 21 mil Thick, Latex Chemical Resistant Gloves; Textured Finish, Cotton Lined, Rolled Cuff, Yellow, FDA Approved
Mi Item #06304472
MFR #02095917

Mfr description
28332 21MIL 12" LINED MED PR DIAMOND
  • Cotton is used to absorb moisture and protect the hands from irritation
  • Latex is durable natural rubber used against solvents for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.48/each

Specifications

Dimensions

  • Length  
    12 in
  • Size
    Medium
  • Thickness
    21.0 mil
  • Thickness Range
    15 mil - 24.9 mil

Details

  • Color
    Yellow
  • Cuff Type
    Rolled
  • FDA Approved
    Yes
  • Features & Benefits
    • Cotton is used to absorb moisture and protect the hands from irritation• Latex is durable natural rubber used against solvents for general purpose applications.
  • Grip Pattern
    Recessed Diamond Pattern
  • Lined
    Lined
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Material
    Latex
  • Prop 65
    Yes
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)