Motion
02096022

PRO-SAFE
02096022

Leather Palm Glove - One Size Fits All, Cowhide Grain Leather, Unlined, Grey, Green
MI ITEM #06304475
MFR #02096022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02096022

Leather Palm Glove - One Size Fits All, Cowhide Grain Leather, Unlined, Grey, Green
MI ITEM #06304475
MFR #02096022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02096022 PR KNITWRIST MEN GLOVE LEATHER
  • Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton.

Specifications

  • Glove Size
    One Size Fits All
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Green, Grey
  • Coating Coverage
    Uncoated
  • Hand Type
    Paired
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Description Keyword
    Glove
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text