Motion
02096055

PRO-SAFE
02096055

Leather Palm Glove - S or Size 7, Cowhide Grain Leather, Cotton Lined, Blue, Green
Mi Item #06304478
MFR #02096055
Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02096055

Leather Palm Glove - S or Size 7, Cowhide Grain Leather, Cotton Lined, Blue, Green
Mi Item #06304478
MFR #02096055

Mfr description
02096055 SMALL RUBBERIZED SAFETY CUFF PR
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Safety cuffs are designed with a 2-1/2" cuff, allowing for easily sliding on and off while protecting the wrist.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.55/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Coating Coverage
    Uncoated
  • Color
    Blue, Green
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Hand Type
    Paired
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)