Motion
02096063

PRO-SAFE
02096063

PRO-SAFE Leather Palm Glove with Fabric Back - XL or Size 10, Cowhide Grain Leather, Premium Grade, Cotton, Color White, Green
MI ITEM #06304479
MFR #02096063
Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02096063

PRO-SAFE Leather Palm Glove with Fabric Back - XL or Size 10, Cowhide Grain Leather, Premium Grade, Cotton, Color White, Green
MI ITEM #06304479
MFR #02096063

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.63/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Back Material
    Fabric
  • Coating Coverage
    Uncoated
  • Color
    Green, White
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Hand Type
    Paired
  • High Visibility
    Not High-Visibility
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Liner Material
    Cotton Lined
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
  • Thumb Style
    Wing

Overview

Mfr description
02096063 XLARGE RUBBERIZED SAFETY CUFF
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Safety cuffs are designed with a 2-1/2" cuff, allowing for easily sliding on and off while protecting the wrist.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought