Motion
02103679

PRO-SAFE
02103679

Leather Double Palm Glove - S or Size 7, Cowhide Grain Leather, Cotton Lined, Blue, Grey
MI ITEM #06304483
MFR #02103679
List Price$13.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02103679

Leather Double Palm Glove - S or Size 7, Cowhide Grain Leather, Cotton Lined, Blue, Grey
MI ITEM #06304483
MFR #02103679

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.55/each for your price

Overview

Mfr description
02103679 PR/SM GLOVES DLB LEATH PALM
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Safety cuffs are designed with a 2-1/2" cuff, allowing for easily sliding on and off while protecting the wrist.

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves - Double Palm
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Cotton
  • Color
    Blue, Grey
  • Back Material
    Fabric
  • Coating Coverage
    Uncoated
  • Hand Type
    Paired
  • Palm Features
    Double Leather Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Description Keyword
    Glove
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text