Motion
02103695

PRO-SAFE
02103695

02103695 Ladies 10Oz Knitwrist Pr Cottoncanvas Gloves
MI ITEM #06304485
MFR #02103695
List Price$2.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02103695

02103695 Ladies 10Oz Knitwrist Pr Cottoncanvas Gloves
MI ITEM #06304485
MFR #02103695

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.28/each for your price

Overview

Mfr description
02103695 LADIES 10OZ KNITWRIST PR COTTON
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.

Specifications

  • Glove Size
    Ladies - One Size Fits All
  • Material
    Cotton Canvas
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton Canvas
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full Fingered
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    General Purpose
  • Color
    Beige
  • Hand Type
    Paired
  • Glove Pattern
    Clute
  • Palm Features
    Single Palm
  • Thumb Style
    Straight
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Material Weight
    Medium-Duty 10 oz.
  • PSC Code
    4240
  • Seamless
    No
  • Static Dissipative
    No
  • Women's Size
    Universal
  • Lint Free
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text