Overview
Mfr description
02103703 PVC 1 SIDED LADIES PR CANVAS
- Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.
Specifications
- Glove SizeLadies - One Size Fits All
- MaterialCotton Canvas
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Lining MaterialCotton Canvas
- Protection TypeGeneral Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull Fingered
- Reflective Or High VisibilityNot High-Visibility
- ApplicationGeneral Purpose
- ColorBlack
- Hand TypePaired
- Glove PatternClute
- Coating MaterialPVC
- Coated DesignDots
- Additional DetailsWhite Canvas
- Description KeywordGlove
- FDA ApprovedNonFDA Approved
- PSC Code4240
- SeamlessNo
- Static DissipativeNo
- Women's SizeUniversal
- Lint FreeNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data