Motion
02103711

PRO-SAFE
02103711

02103711 Nitrile Mens Pr Palmcoatcottn/Poly Glove
MI ITEM #06304487
MFR #02103711
List Price$4.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02103711

02103711 Nitrile Mens Pr Palmcoatcottn/Poly Glove
MI ITEM #06304487
MFR #02103711

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.68/each for your price

Overview

Mfr description
02103711 NITRILE MENS PR PALMCOAT
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.

Specifications

  • Application
    General Purpose
  • Coated Design
    Solid Coat
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Beige, Red
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Glove Size
    One Size Fits All
  • Hand Type
    Paired
  • Lining Material
    Cotton
  • Lint Free
    No
  • Material
    Cotton Blend
  • Material Type
    Knit Gloves - Coated
  • Material Weight
    10 ga
  • Men'S Size
    Large
  • PSC Code
    4240
  • Palm Features
    Rust Color Nitrile Palm
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    Yes
  • Static Dissipative
    No
  • Women's Size
    X-Large

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text