Motion
02103745

PRO-SAFE
02103745

Leather Palm Glove - S or Size 7, Cowhide Grain Leather, Unlined, Brown
MI ITEM #06304490
MFR #02103745
List Price$9.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02103745

Leather Palm Glove - S or Size 7, Cowhide Grain Leather, Unlined, Brown
MI ITEM #06304490
MFR #02103745

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.35/each for your price

Overview

Mfr description
2102 PR/SM STRAIGHT THUMB SPLIT COWHIDE
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Slip-on cuffs are designed with an open end They do not have a seam.

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Brown
  • Coating Coverage
    Uncoated
  • Hand Type
    Paired
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Description Keyword
    Glove
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text