Motion
71791362

PRO-SAFE
71791362

PRO-SAFE Leather Palm Glove with Fabric Back - S or Size 7, Cowhide Grain Leather, Economy Grade, Cotton, Color Grey, Green
MI ITEM #06304495
MFR #71791362
Price$4.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
71791362

PRO-SAFE Leather Palm Glove with Fabric Back - S or Size 7, Cowhide Grain Leather, Economy Grade, Cotton, Color Grey, Green
MI ITEM #06304495
MFR #71791362

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.20/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Back Material
    Fabric
  • Coating Coverage
    Uncoated
  • Color
    Green, Grey
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Hand Type
    Paired
  • High Visibility
    Not High-Visibility
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Liner Material
    Cotton Lined
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
  • Thumb Style
    Straight

Overview

Mfr description
71791362 FEM W/KNITWRIST 1PR LEATHER
  • Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought