Specifications
Dimensions
- Glove SizeMedium
- Length12 in
- Thickness13.00 mil
Details
- ColorBlue
- FDA ApprovedYes
- Fda Approved For Food ContactYes
- GradeIndustrial
- MaterialLatex
- Powder StylePowder Free
- Sterile GlovesNon-Sterile
- Surface FinishTextured
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)