Motion
07833577

PRO-SAFE
07833577

07833577 Pvc 2 Sided X Small Pr Kniteddot Coated Glove
MI ITEM #06304501
MFR #07833577
List Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
07833577

07833577 Pvc 2 Sided X Small Pr Kniteddot Coated Glove
MI ITEM #06304501
MFR #07833577

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.53/each for your price

Overview

Mfr description
07833577 PVC 2 SIDED X SMALL PR KNITED
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.

Specifications

  • Glove Size
    XS or Size 6
  • Material
    Cotton Blend
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Fully Coated
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full Fingered
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    General Purpose
  • Color
    Beige
  • Hand Type
    Paired
  • Coating Material
    PVC
  • Coated Design
    Dots
  • Additional Details
    Imported Shell Coated
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Material Weight
    7 ga
  • Men'S Size
    X-Small
  • PSC Code
    4240
  • Seamless
    Yes
  • Static Dissipative
    No
  • Women's Size
    Small
  • Lint Free
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text