Motion
70347026

PRO-SAFE
70347026

PRO-SAFE Polyurethane Coated Knit Glove - M or Size 8 Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
Mi Item #06304504
MFR #70347026
Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
70347026

PRO-SAFE Polyurethane Coated Knit Glove - M or Size 8 Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
Mi Item #06304504
MFR #70347026

Mfr description
27113 POLYURETHANE MED PR PALMCOAT PART
  • Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove Nylon blends are synthetic fibers that are combined with other synthetics or natural fibers to make a breathable, stronger and flexible material They are used in wet and dry environments It has a low moisture absorption rate, good tactile sensitivity, and dexterity and abrasion resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.85/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    Medium
  • Women's Size
    Large

Details

  • Application
    General Purpose
  • Coated Design
    Solid Coat
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Grey
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Hand Type
    Paired
  • Lining Material
    Nylon
  • Lint Free
    No
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Product Types
    Work Glove
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    Yes
  • Static Dissipative
    No
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)