Motion
70347109

PRO-SAFE
70347109

70347109 12" Unlined Large Pr/Pk Diamondgrip Latex Glove
Mi Item #06304508
MFR #70347109
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
70347109

70347109 12" Unlined Large Pr/Pk Diamondgrip Latex Glove
Mi Item #06304508
MFR #70347109

Mfr description
48-L162Y/L 12"UNLND LRG PR/PK DIAMOND
  • Cotton is used to absorb moisture and protect the hands from irritation
  • Latex is durable natural rubber used against solvents for general purpose applications
  • Unsupported gloves are designed with and without a knitted or woven liner
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    12 in
  • Numeric Size
    9
  • Size
    Large
  • Thickness
    16.0 mil
  • Thickness Range
    15 mil - 24.9 mil

Details

  • Ansi Isea Abrasion Resistance Level
    1
  • Ansi Isea Cut Resistance Level
    0
  • Ansi Isea Puncture Resistance Level
    0
  • Color
    Yellow
  • Cuff Type
    Rolled
  • FDA Approved
    Yes
  • Features & Benefits
    • Cotton is used to absorb moisture and protect the hands from irritation• Latex is durable natural rubber used against solvents for general purpose applications• Unsupported gloves are designed with and without a knitted or woven liner• They are more economical and are used in tasks that require more dexterity and involve light-to-medium chemical applications.
  • Grip Pattern
    Honey Comb
  • Lined
    Lined
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Material
    Latex
  • Prop 65
    Yes
  • PSC Code
    4240
  • Supported Or Unsupported
    Unsupported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)