Motion
70347125

PRO-SAFE
70347125

70347125 12" Unlined Small Pr/Pk Diamondgrip Latex Glove
MI ITEM #06304510
MFR #70347125
List Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
70347125

70347125 12" Unlined Small Pr/Pk Diamondgrip Latex Glove
MI ITEM #06304510
MFR #70347125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.05/each for your price

Overview

Mfr description
48-L162Y/S 12"UNLND SML PR/PK DIAMOND
  • Cotton is used to absorb moisture and protect the hands from irritation
  • Latex is durable natural rubber used against solvents for general purpose applications
  • Unsupported gloves are designed with and without a knitted or woven liner
  • They are more economical and are used in tasks that require more dexterity and involve light-to-medium chemical applications.

Specifications

  • Numeric Size
    7
  • Material
    Latex
  • Cuff Type
    Rolled
  • Length
  • Color
    Yellow
  • Lining Material
    Cotton
  • Supported Or Unsupported
    Unsupported
  • Lined
    Lined
  • Lining Seams
    Seamed Lining
  • Grip Pattern
    Honey Comb
  • Ansi Isea Abrasion Resistance Level
    1
  • Ansi Isea Cut Resistance Level
    0
  • Ansi Isea Puncture Resistance Level
    0
  • FDA Approved
    Yes
  • Thickness
    16.0 mil
  • Thickness Range
    15 mil - 24.9 mil
  • Features & Benefits
    • Cotton is used to absorb moisture and protect the hands from irritation• Latex is durable natural rubber used against solvents for general purpose applications• Unsupported gloves are designed with and without a knitted or woven liner• They are more economical and are used in tasks that require more dexterity and involve light-to-medium chemical applications.
  • Prop 65
    Yes
  • Size
    Small
  • PSC Code
    4240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text