Motion
70347257

PRO-SAFE
70347257

70347257 Pvc Webbed Org Small 1Prhoneycomb Coated Glove
Mi Item #06304515
MFR #70347257
Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
70347257

70347257 Pvc Webbed Org Small 1Prhoneycomb Coated Glove
Mi Item #06304515
MFR #70347257

Mfr description
70347257 PVC WEBBED ORG SMALL 1PR
  • Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove Synthetic fibers can be a blend of nylon, polypropylene and polystyrene It is stronger on surfaces compared to natural fiber and more resistant to solvents They are used for a variety of applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.28/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    Small
  • Women's Size
    Medium

Details

  • Application
    General Purpose
  • Coated Design
    Lines
  • Coating Coverage
    Fully Coated
  • Coating Material
    PVC
  • Color
    Orange
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Hand Type
    Paired
  • Lining Material
    Polyester
  • Lint Free
    No
  • Material
    Polyester
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    Yes
  • Static Dissipative
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)