1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
70347273
Size L, 13 mil, Industrial Grade, Powdered Latex Disposable Gloves - 12" Long, Blue, Textured
MI ITEM #
06304517
MFR #
70347273
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Disposable Gloves
PRO-SAFE 70347273
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
70347273
Size L, 13 mil, Industrial Grade, Powdered Latex Disposable Gloves - 12" Long, Blue, Textured
MI ITEM #
06304517
MFR #
70347273
Mfr description
62-327PS/L 13MIL POWDERD LRG 50BX
Industrial grade gloves are designed for short term use
They are used in janitorial industrial and light-duty applications
Latex is durable natural rubber used against solvents for general purpose applications
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Glove Size
Large
Length
12 in
Thickness
13.00 mil
Details
Color
Blue
FDA Approved
No
Grade
Industrial
Material
Latex
Powder Style
Powdered
Sterile Gloves
Non-Sterile
Surface Finish
Textured
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items