Motion
70347307

PRO-SAFE
70347307

Size XL, 13 mil, Industrial Grade, Powdered Latex Disposable Gloves - 12" Long, Blue, Textured
MI ITEM #06304520
MFR #70347307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
70347307

Size XL, 13 mil, Industrial Grade, Powdered Latex Disposable Gloves - 12" Long, Blue, Textured
MI ITEM #06304520
MFR #70347307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62-327PS/XL 13MIL POWDERD XL 50/BX
  • Industrial grade gloves are designed for short term use
  • They are used in janitorial industrial and light-duty applications
  • Latex is durable natural rubber used against solvents for general purpose applications
  • Non-static dissipative gloves do not protect against static discharge
  • Powdered gloves absorb moisture and provide a stronger grip
  • They can be easily be put on or pulled off

Specifications

  • Glove Size
    X-Large
  • Material
    Latex
  • Surface Finish
    Textured
  • Powder Style
    Powdered
  • Thickness
    13.00 mil
  • Color
    Blue
  • Length
  • Sterile Gloves
    Non-Sterile
  • Grade
    Industrial
  • FDA Approved
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text