Motion
70347315

PRO-SAFE
70347315

Size S, 13 mil, Industrial Grade, Powder Free Latex Disposable Gloves - 12" Long, Blue, Textured, FDA Approved
MI ITEM #06304521
MFR #70347315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
70347315

Size S, 13 mil, Industrial Grade, Powder Free Latex Disposable Gloves - 12" Long, Blue, Textured, FDA Approved
MI ITEM #06304521
MFR #70347315

Mfr description
62-327PSPF/S 13ML PWDRFREE SML 50BX
  • Industrial grade gloves are designed for short term use
  • They are used in janitorial industrial and light-duty applications
  • Latex is durable natural rubber used against solvents for general purpose applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Small
  • Length  
    12 in
  • Thickness
    13.00 mil

Details

  • Color
    Blue
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Grade
    Industrial
  • Material
    Latex
  • Powder Style
    Powder Free
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)