Motion
70347323

PRO-SAFE
70347323

Size XL, 13 mil, Industrial Grade, Powder Free Latex Disposable Gloves - 12" Long, Blue, Textured, FDA Approved
MI ITEM #06304522
MFR #70347323
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
70347323

Size XL, 13 mil, Industrial Grade, Powder Free Latex Disposable Gloves - 12" Long, Blue, Textured, FDA Approved
MI ITEM #06304522
MFR #70347323

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62-327PSPF/XL 13ML PWDRFREE XL 50/BX
  • Industrial grade gloves are designed for short term use
  • They are used in janitorial industrial and light-duty applications
  • Latex is durable natural rubber used against solvents for general purpose applications
  • Non powdered or powder free gloves are used in hospitals, food processing and industrial applications where contamination is a concern
  • Non-static dissipative gloves do not protect against static discharge

Specifications

  • Glove Size
    X-Large
  • Material
    Latex
  • Surface Finish
    Textured
  • Powder Style
    Powder Free
  • Thickness
    13.00 mil
  • Color
    Blue
  • Length
  • Sterile Gloves
    Non-Sterile
  • Grade
    Industrial
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text