Motion
70347794

PRO-SAFE
70347794

70347794 14" Pvc Jersey Lined Large Prfullcoat Textured Glove
Mi Item #06304549
MFR #70347794
Price$9.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
70347794

70347794 14" Pvc Jersey Lined Large Prfullcoat Textured Glove
Mi Item #06304549
MFR #70347794

Mfr description
58-8040DD 14"PVC JRSY LNED LG PR
  • Supported gloves are lined and coated for additional strength
  • Some supported gloves are resistant to snags, abrasions, cuts and punctures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.68/each

Specifications

Dimensions

  • Length  
    14 in
  • Numeric Size
    9
  • Size
    Large

Details

  • Color
    Black
  • Cuff Type
    Gauntlet
  • FDA Approved
    No
  • Features & Benefits
    Supported gloves are lined and coated for additional strength• Some supported gloves are resistant to snags, abrasions, cuts and punctures.
  • Lined
    Lined
  • Lining Material
    Jersey
  • Lining Seams
    Seamed Lining
  • Material
    PVC
  • Prop 65
    Yes
  • PSC Code
    4240
  • Supported Or Unsupported
    Supported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)