Motion
70347901

PRO-SAFE
70347901

PRO-SAFE Chemical Resistant Gloves - Nitrile, Safety Cuff, 13 in Length, Green
Mi Item #06304551
MFR #70347901
Price$6.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
70347901

PRO-SAFE Chemical Resistant Gloves - Nitrile, Safety Cuff, 13 in Length, Green
Mi Item #06304551
MFR #70347901

Mfr description
28320 15MIL 13"UNLND 2XL PR DIAMOND
  • Nitrile is a synthetic rubber that has anti-microbial properties and is resistant to oils, solvents, greases and petroleum-based fluids
  • Unsupported gloves are designed with and without a knitted or woven liner
  • They are more economical and are used in tasks that require more dexterity and involve light-to-medium chemical applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.20/each

Specifications

Dimensions

  • Length  
    13 in
  • Numeric Size
    11
  • Size
    2X-Large
  • Thickness
    15.0 mil
  • Thickness Range
    15 mil - 24.9 mil

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    0
  • Ansi Isea Puncture Resistance Level
    1
  • Color
    Green
  • Cuff Type
    Safety
  • FDA Approved
    Yes
  • Features & Benefits
    • Nitrile is a synthetic rubber that has anti-microbial properties and is resistant to oils, solvents, greases and petroleum-based fluids • Unsupported gloves are designed with and without a knitted or woven liner • They are more economical and are used in tasks that require more dexterity and involve light-to-medium chemical applications.
  • Grip Pattern
    Raised Diamond Pattern
  • Lined
    Unlined
  • Lining Material
    Unlined
  • Lining Seams
    Seamed Lining
  • Material
    Nitrile
  • PSC Code
    4240
  • Supported Or Unsupported
    Unsupported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)