Motion
06305122

PRO-SAFE
06305122

PRO-SAFE Leather Palm Glove with Fabric Back - L or Size 9, Pigskin Grain Leather, No Grade Listed, Unlined, Color Orange
Mi Item #06304552
MFR #06305122
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06305122

PRO-SAFE Leather Palm Glove with Fabric Back - L or Size 9, Pigskin Grain Leather, No Grade Listed, Unlined, Color Orange
Mi Item #06304552
MFR #06305122

Mfr description
06305122 LARGE HI VIS ORANGE 1/PR
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Slip-on cuffs are designed with an open end They do not have a seam.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Nylon
  • Coating Coverage
    Uncoated
  • Color
    Orange
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Hand Type
    Paired
  • High Visibility
    Not High-Visibility
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Unlined
  • Material
    Pigskin Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)