Motion
06305130

PRO-SAFE
06305130

Leather Palm Glove with Fabric Back - M or Size 8, Pigskin Grain Leather, Unlined, Orange
MI ITEM #06304553
MFR #06305130
List Price$32.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06305130

Leather Palm Glove with Fabric Back - M or Size 8, Pigskin Grain Leather, Unlined, Orange
MI ITEM #06304553
MFR #06305130

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.43/each for your price

Overview

Mfr description
06305130 MEDIUM HI VIS ORANGE 1/PR
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Slip-on cuffs are designed with an open end They do not have a seam.

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Orange
  • Back Material
    Nylon
  • Coating Coverage
    Uncoated
  • Hand Type
    Paired
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Description Keyword
    Glove
  • Material
    Pigskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text