Motion
06305262

PRO-SAFE
06305262

Leather Palm Glove with Fabric Back - S or Size 7, Pigskin Grain Leather, Orange
Mi Item #06304558
MFR #06305262
Price$9.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06305262

Leather Palm Glove with Fabric Back - S or Size 7, Pigskin Grain Leather, Orange
Mi Item #06304558
MFR #06305262

Mfr description
06305262 SMALL HI VIS ORANGE 1/PR
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Slip-on cuffs are designed with an open end They do not have a seam.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.13/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Back Material
    Nylon
  • Coating Coverage
    Uncoated
  • Color
    Orange
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Hand Type
    Paired
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Pigskin Grain Leather
  • Material
    Pigskin Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Leather Palm
  • Protection Type
    Cold Protection
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)