Motion
06305361

PRO-SAFE
06305361

PRO-SAFE Leather Palm Glove - M or Size 8, Cowhide Grain Leather, No Grade Listed, Unlined, Color Grey
MI ITEM #06304567
MFR #06305361
Price$8.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06305361

PRO-SAFE Leather Palm Glove - M or Size 8, Cowhide Grain Leather, No Grade Listed, Unlined, Color Grey
MI ITEM #06304567
MFR #06305361

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.65/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Back Material
    Elastic
  • Coating Coverage
    Uncoated
  • Color
    Grey
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Hand Type
    Paired
  • High Visibility
    Not High-Visibility
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    General Protection
  • Thumb Style
    Keystone

Overview

Mfr description
06305361 1 PR/ MEDIUM GREEN HEM COWHIDE
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Slip-on cuffs are designed with an open end They do not have a seam.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought