Motion
76564491

PRO-SAFE
76564491

Gray Lenses, Frameless Safety Glasses Scratch Resistant, Plastic Frame, Adjustable Temples, Size Universal, Over the Glasses
MI ITEM #06304579
MFR #76564491
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76564491

Gray Lenses, Frameless Safety Glasses Scratch Resistant, Plastic Frame, Adjustable Temples, Size Universal, Over the Glasses
MI ITEM #06304579
MFR #76564491

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Adjustable Temples
    Yes
  • Approval Listing Regulations
    ANSI Z87.1+
  • Frame Style
    Frameless
  • Frame Temple Material
    Plastic
  • Frame Type
    Over the Glasses
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Metal Frame
    No
  • PSC Code
    4240
  • Specialty Features
    Side Shields
  • Temple Color
    Black
  • Type
    Safety
  • UV Protection
    Yes

Overview

Mfr description
48256 BLACK W/GRAY LENS PRO-SAFE SAFETY
  • Gray lenses are one of the most commonly used tints for sunglasses
  • They reduce a glare's bright light and dims surroundings with minimal color distortion
  • Safety glasses are used to provide clear vision and protect the eyes against flying particles, objects, workplace hazards and UV rays
  • They are available in several colors, shapes and sizes to fit your facial style
  • Scratch resistant coatings prevent lenses from scratches caused by minor debris during everyday operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought