Motion
76564665

PRO-SAFE
76564665

PRO-SAFE Safety Glasses - Scratch Resistant, Clear Lens, Polycarbonate, Small Size
Mi Item #06304582
MFR #76564665
Price$7.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76564665

PRO-SAFE Safety Glasses - Scratch Resistant, Clear Lens, Polycarbonate, Small Size
Mi Item #06304582
MFR #76564665

Mfr description
48268 BLUE W/CLEAR LENS PRO-SAFE RT23
  • Clear lenses are standard safety glasses and used indoors for general purpose applications
  • They are designed to protect against UV-rays
  • Safety glasses are used to provide clear vision and protect the eyes against flying particles, objects, workplace hazards and UV rays
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.13/each

Specifications

Dimensions

  • Size
    Small

Details

  • Adjustable Temples
    Yes
  • Approval Listing Regulations
    ANSI Z87.1+
  • Frame Color
    Blue
  • Frame Color Family
    Blue
  • Frame Style
    Framed
  • Frame Temple Material
    Plastic
  • Frame Type
    Wrap Around
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Metal Frame
    No
  • PSC Code
    4240
  • Specialty Features
    Wrap-around Style
  • Temple Color
    Blue
  • Type
    Safety Glasses
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)