Motion
05115381

PRO-SAFE
05115381

PRO-SAFE Safety Glasses - Scratch Resistant, Amber Lens, Polycarbonate, Universal Size
Mi Item #06304588
MFR #05115381
Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
05115381

PRO-SAFE Safety Glasses - Scratch Resistant, Amber Lens, Polycarbonate, Universal Size
Mi Item #06304588
MFR #05115381

Mfr description
48293 AMBER W/HRD CTD LENS ZENON Z12
  • Safety glasses are used to provide clear vision and protect the eyes against flying particles, objects, workplace hazards and UV rays
  • They are available in several colors, shapes and sizes to fit your facial style
  • Scratch resistant coatings prevent lenses from scratches caused by minor debris during everyday operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.85/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Adjustable Temples
    No
  • Approval Listing Regulations
    ANSI Z87.1+
  • Frame Style
    Frameless
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wrap Around
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Amber
  • Lens Color Family
    Yellow
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Metal Frame
    No
  • PSC Code
    4240
  • Specialty Features
    Wrap-around Style
  • Temple Color
    Amber
  • Temple Style
    Flexible
  • Type
    Safety Glasses
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)