Motion
48599989

PRO-SAFE
48599989

PRO-SAFE Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, Premium Grade, Unlined, Color Beige
MI ITEM #06304590
MFR #48599989
List Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
48599989

PRO-SAFE Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, Premium Grade, Unlined, Color Beige
MI ITEM #06304590
MFR #48599989

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.03/each for your price

Overview

Mfr description
48599989 PREM GRAIN WHITE XLARGE 1/PR
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Slip-on cuffs are designed with an open end They do not have a seam.

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    Premium Grade
  • Lining Material
    Unlined
  • Color
    Beige
  • Back Material
    Elastic
  • Coating Coverage
    Uncoated
  • Hand Type
    Paired
  • Protection Type
    General Protection
  • High Visibility
    Not High-Visibility
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Description Keyword
    Glove
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text