Motion
00761643

PRO-SAFE
00761643

00761643 Medium Med Weight Pr Kevlarglove W/Nitrile Grip
MI ITEM #06304593
MFR #00761643
List Price$18.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
00761643

00761643 Medium Med Weight Pr Kevlarglove W/Nitrile Grip
MI ITEM #06304593
MFR #00761643

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.85/each for your price

Overview

Mfr description
00761643 MEDIUM MED WEIGHT PR KEVLAR
  • Gloves with a level A2 cut resistance offers protection from cuts of 500-999 grams. These gloves protect from light to medium cut hazards and are ideal for construction, material handling, small parts assembly with sharp edges and general purpose applications
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection
  • Nitrile is a synthetic rubber that is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.

Specifications

  • Ansi Isea Cut Resistance Level
    A2
  • Coated Area
    Palm & Fingers
  • Coating Material
    Nitrile
  • Coating Style
    Solid Coat
  • Color
    Yellow/Black
  • Cuff Type
    Knit Wrist
  • Length
    9 in, 9 in
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Puncture Resistance Level
    1
  • EN388
    3221
  • Type
    Cut Resistant
  • Liner Material
    Kevlar/Lycra
  • Features
    Seamless
  • Hand
    Paired
  • Material Type
    KEVLAR
  • Material Weight
    15-Gauge
  • Men'S Size
    Medium
  • Mens Numeric Size
    8
  • PSC Code
    4240
  • Women's Size
    Large

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought