Motion
93880268

PRO-SAFE
93880268

93880268 Ladies Small 24Oz Nat Pr Terrycloth Seamless Glove
MI ITEM #06304595
MFR #93880268
List Price$3.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93880268

93880268 Ladies Small 24Oz Nat Pr Terrycloth Seamless Glove
MI ITEM #06304595
MFR #93880268

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.30/each for your price

Overview

Mfr description
42-C700/S LADIES SM 24OZ NAT PR TERRY
  • Heat resistant gloves provide protection from burns and injury to heat
  • They offer excellent insulation and are resistant to abrasion and sharp edges.

Specifications

  • Type
    Heat Resistant Glove
  • Material
    Terry
  • Lining Material
    Unlined
  • Cuff Type
    Knit Wrist
  • Hand Type
    Paired
  • Color
    Natural
  • Description Keyword
    Gloves
  • Lined
    Unlined
  • Material Family
    Terry
  • Overall Length
    10.5000 in
  • PSC Code
    4240
  • Size
    Small

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text