Motion
93880276

PRO-SAFE
93880276

93880276 Men'S Large 18Oz Nat Pr Terrycloth Seamless Glove
Mi Item #06304596
MFR #93880276
Price$3.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93880276

93880276 Men'S Large 18Oz Nat Pr Terrycloth Seamless Glove
Mi Item #06304596
MFR #93880276

Mfr description
42-C713/L MEN'S LRG 18OZ NAT PR TERRY
  • Heat resistant gloves provide protection from burns and injury to heat
  • They offer excellent insulation and are resistant to abrasion and sharp edges.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.20/each

Specifications

Dimensions

  • Overall Length
    10.6000 in
  • Size
    Large

Details

  • Color
    Natural
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Gloves
  • Hand Type
    Paired
  • Lined
    Unlined
  • Lining Material
    Unlined
  • Material
    Terry
  • Material Family
    Terry
  • PSC Code
    4240
  • Type
    Heat Resistant Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)