Motion
93880300

PRO-SAFE
93880300

93880300 Ladies Small 18Oz Gry Pr Terrycloth Seamless Glove
MI ITEM #06304599
MFR #93880300
Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93880300

93880300 Ladies Small 18Oz Gry Pr Terrycloth Seamless Glove
MI ITEM #06304599
MFR #93880300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.73/each

Specifications

Dimensions

  • Size
    Small

Details

  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Gloves
  • Hand Type
    Paired
  • Lined
    Unlined
  • Lining Material
    Unlined
  • Material
    Terry
  • Material Family
    Terry
  • PSC Code
    4240
  • Type
    Heat Resistant Glove

Overview

Mfr description
42-C753/S LADIES SM 18OZ GRY PR TERRY
  • Heat resistant gloves provide protection from burns and injury to heat
  • They offer excellent insulation and are resistant to abrasion and sharp edges.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought