Motion
93884377

PRO-SAFE
93884377

Clear Lenses, Frameless Safety Glasses Anti-Fog, Scratch Resistant, Polycarbonate Frame, Size Universal, Wrap Around
MI ITEM #06304606
MFR #93884377
List Price$4.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93884377

Clear Lenses, Frameless Safety Glasses Anti-Fog, Scratch Resistant, Polycarbonate Frame, Size Universal, Wrap Around
MI ITEM #06304606
MFR #93884377

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.18/each for your price

Overview

Mfr description
48286 CLR W/CLEAR A/F LENS ZENON Z12
  • Anti-fog and scratch resistant lenses improve visibility under hot and humid conditions and prevent damage from minor scratches during everyday operations
  • Clear lenses are standard safety glasses and used indoors for general purpose applications
  • They are designed to protect against UV-rays
  • Safety glasses are used to provide clear vision and protect the eyes against flying particles, objects, workplace hazards and UV rays
  • They are available in several colors, shapes and sizes to fit your facial style.

Specifications

  • Type
    Safety
  • Lens Color
    Clear
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Material
    Polycarbonate
  • Size
    Universal
  • Metal Frame
    No
  • Temple Style
    Flexible
  • Lens Style
    Single
  • Frame Style
    Frameless
  • UV Protection
    Yes
  • Temple Color
    Clear
  • Approval Listing Regulations
    ANSI Z87.1+
  • Specialty Features
    Wrap-around Style
  • PSC Code
    4240
  • Frame Type
    Wrap Around
  • Lens Color Family
    Clear
  • Adjustable Temples
    No
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought