Motion
93885085

PRO-SAFE
93885085

PRO-SAFE Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate, Universal Size
Mi Item #06304611
MFR #93885085
Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93885085

PRO-SAFE Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate, Universal Size
Mi Item #06304611
MFR #93885085

Mfr description
48233 CLEAR W/CLR A/F LENS ZENON Z13
  • Anti-fog and scratch resistant lenses improve visibility under hot and humid conditions and prevent damage from minor scratches during everyday operations
  • Clear lenses are standard safety glasses and used indoors for general purpose applications
  • They are designed to protect against UV-rays
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.88/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Adjustable Temples
    No
  • Approval Listing Regulations
    ANSI Z87.1+
  • Frame Color
    Clear
  • Frame Style
    Frameless
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wrap Around
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Metal Frame
    No
  • PSC Code
    4240
  • Specialty Features
    Wrap-around Style
  • Temple Color
    Clear
  • Temple Style
    Flexible
  • Type
    Safety Glasses
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)