Motion
93885119

PRO-SAFE
93885119

PRO-SAFE Safety Glasses - Scratch Resistant, Blue Lens, Polycarbonate, Universal Size
MI ITEM #06304613
MFR #93885119
Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93885119

PRO-SAFE Safety Glasses - Scratch Resistant, Blue Lens, Polycarbonate, Universal Size
MI ITEM #06304613
MFR #93885119

Mfr description
48235 LT BLUE W/HRD CTD LENS ZENON Z13
  • Blue lenses reduce glare and bright light
  • They are used for outdoor applications where a task specific lens is not required
  • Safety glasses are used to provide clear vision and protect the eyes against flying particles, objects, workplace hazards and UV rays
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.70/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Adjustable Temples
    No
  • Approval Listing Regulations
    ANSI Z87.1+
  • Frame Color
    Light Blue
  • Frame Style
    Frameless
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wrap Around
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Blue
  • Lens Color Family
    Blue
  • Lens Material
    Polycarbonate
  • Metal Frame
    No
  • PSC Code
    4240
  • Specialty Features
    Wrap-around Style
  • Temple Color
    Light Blue
  • Temple Style
    Flexible
  • Type
    Safety Glasses
  • UV Protection
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)