Motion
02395119

PRO-SAFE
02395119

Leather Palm Glove with Canvas Back - S or Size 7, Cowhide Grain Leather, Cotton Lined, White, Grey
MI ITEM #06304618
MFR #02395119
List Price$10.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02395119

Leather Palm Glove with Canvas Back - S or Size 7, Cowhide Grain Leather, Cotton Lined, White, Grey
MI ITEM #06304618
MFR #02395119

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.33/each for your price

Overview

Mfr description
02395119 RUBBERIZED CUFF SMALL PR
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Safety cuffs are designed with a 2-1/2" cuff, allowing for easily sliding on and off while protecting the wrist.

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Cotton
  • Color
    Grey, White
  • Back Material
    Canvas
  • Coating Coverage
    Uncoated
  • Hand Type
    Paired
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Glove
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text