Motion
02395127

PRO-SAFE
02395127

Leather Palm Glove with Canvas Back - XL or Size 10, Cowhide Grain Leather, Cotton Lined, White, Grey
Mi Item #06304619
MFR #02395127
Price$10.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02395127

Leather Palm Glove with Canvas Back - XL or Size 10, Cowhide Grain Leather, Cotton Lined, White, Grey
Mi Item #06304619
MFR #02395127

Mfr description
02395127 RUBBERIZED CUFF XLARGE PR
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Safety cuffs are designed with a 2-1/2" cuff, allowing for easily sliding on and off while protecting the wrist.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.33/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Back Material
    Canvas
  • Coating Coverage
    Uncoated
  • Color
    Grey, White
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Hand Type
    Paired
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)