Motion
02395192

PRO-SAFE
02395192

PRO-SAFE Safety Glasses - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, +2.5 Diopter Lens
Mi Item #06304623
MFR #02395192
Price$16.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02395192

PRO-SAFE Safety Glasses - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, +2.5 Diopter Lens
Mi Item #06304623
MFR #02395192

Mfr description
48259 BLK W/CLR 2.5X LENS MAG READER
  • Anti-fog coatings improve visibility under hot and humid conditions.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.28/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1-2003
  • Diopter Lens
    +2.5
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Plastic
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Metal Frame
    No
  • Temple Adjustment
    No
  • Temple Color
    Black
  • Type
    Magnifying Safety Bifocals
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)