Motion
02395218

PRO-SAFE
02395218

PRO-SAFE Safety Glasses - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, +2 Diopter Lens
Mi Item #06304625
MFR #02395218
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02395218

PRO-SAFE Safety Glasses - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, +2 Diopter Lens
Mi Item #06304625
MFR #02395218

Mfr description
48261 BLK W/GRAY 2.0X LENS MAG READER
  • Anti-fog coatings improve visibility under hot and humid conditions.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1-2003
  • Diopter Lens
    +2
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Plastic
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Material
    Polycarbonate
  • Metal Frame
    No
  • Temple Adjustment
    No
  • Temple Color
    Black
  • Type
    Magnifying Safety Bifocals
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)