Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02395226

+2.5, Gray Lenses, Anti-Fog, Framed Magnifying Safety Glasses - UV Protection, Black Plastic Frame, ANSI Z87.1-2003
MI ITEM #06304626
MFR #02395226

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48262 BLK W/GRAY 2.5X LENS MAG READER
  • Anti-fog coatings improve visibility under hot and humid conditions.

Specifications

  • Type
    Magnifying Safety Bifocals
  • Lens Color
    Gray
  • Lens Coating
    Anti-Fog
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Diopter Lens
    +2.5
  • Size
    Universal
  • Temple Adjustment
    No
  • Metal Frame
    No
  • Frame Style
    Framed
  • UV Protection
    Yes
  • Temple Color
    Black
  • Approval Listing Regulations
    ANSI Z87.1-2003
  • PSC Code
    4240
  • Frame Temple Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought