Motion
02395259

PRO-SAFE
02395259

Blue Mirror Lenses, Framed Safety Glasses Anti-Fog, Scratch Resistant, Silver/Red Polycarbonate Frame, Size Universal, Wrap Around
MI ITEM #06304628
MFR #02395259
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02395259

Blue Mirror Lenses, Framed Safety Glasses Anti-Fog, Scratch Resistant, Silver/Red Polycarbonate Frame, Size Universal, Wrap Around
MI ITEM #06304628
MFR #02395259

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48229 SLVR W/BLU MIR LEN/PAD FLASHFIRE
  • Anti-fog and scratch resistant lenses improve visibility under hot and humid conditions and prevent damage from minor scratches during everyday operations
  • Blue lenses reduce glare and bright light
  • They are used for outdoor applications where a task specific lens is not required
  • Safety glasses are used to provide clear vision and protect the eyes against flying particles, objects, workplace hazards and UV rays
  • They are available in several colors, shapes and sizes to fit your facial style.

Specifications

  • Type
    Safety
  • Lens Color
    Blue Mirror
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Material
    Polycarbonate
  • Size
    Universal
  • Metal Frame
    No
  • Frame Style
    Framed
  • UV Protection
    Yes
  • Temple Color
    Silver/Red
  • Approval Listing Regulations
    ANSI Z87.1+
  • Specialty Features
    Wrap-around Style
  • PSC Code
    4240
  • Frame Color
    Silver/Red
  • Frame Color Family
    Red
  • Frame Type
    Wrap Around
  • Lens Color Family
    Blue
  • Adjustable Temples
    No
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text