Motion
02395275

PRO-SAFE
02395275

02395275 Large Medium Weight Pr Kevlarglove W/Nitrile Grip
MI ITEM #06304630
MFR #02395275
Price$13.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02395275

02395275 Large Medium Weight Pr Kevlarglove W/Nitrile Grip
MI ITEM #06304630
MFR #02395275

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.45/each

Specifications

Dimensions

  • Length
    9 in, 9 in
  • Material Weight
    15-Gauge
  • Men'S Size
    Large
  • Mens Numeric Size
    9
  • Women's Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    1
  • Coated Area
    Palm & Fingers
  • Coating Material
    Nitrile
  • Coating Style
    Solid Coat
  • Color
    Yellow/Black
  • Cuff Type
    Knit Wrist
  • EN388
    3221
  • Features
    Seamless
  • Hand
    Paired
  • Liner Material
    Kevlar/Lycra
  • Material Type
    KEVLAR
  • PSC Code
    4240
  • Type
    Cut Resistant

Overview

Mfr description
02395275 LARGE MEDIUM WEIGHT PR KEVLAR
  • Gloves with a level A2 cut resistance offers protection from cuts of 500-999 grams. These gloves protect from light to medium cut hazards and are ideal for construction, material handling, small parts assembly with sharp edges and general purpose applications
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection
  • Nitrile is a synthetic rubber that is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought