Motion
02395309

PRO-SAFE
02395309

PRO-SAFE Cut & Puncture Resistant Gloves - Size XL or Size 10, ANSI Cut Level A2
Mi Item #06304633
MFR #02395309
Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02395309

PRO-SAFE Cut & Puncture Resistant Gloves - Size XL or Size 10, ANSI Cut Level A2
Mi Item #06304633
MFR #02395309

Mfr description
02395309 XLARGE MEDIUM WEIGHT PR KEVLAR
  • Gloves with a level A2 cut resistance offers protection from cuts of 500-999 grams. These gloves protect from light to medium cut hazards and are ideal for construction, material handling, small parts assembly with sharp edges and general purpose applications
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection
  • Nitrile is a synthetic rubber that is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.55/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    9 in, 9 in
  • Material Weight
    15-Gauge
  • Men'S Size
    X-Large
  • Mens Numeric Size
    10
  • Women's Size
    2X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    1
  • Coated Area
    Palm & Fingers
  • Coating Material
    Nitrile
  • Coating Style
    Solid Coat
  • Color
    Yellow/Black
  • Cuff Type
    Knit Wrist
  • EN388
    3221
  • Features
    Seamless
  • Hand
    Paired
  • Liner Material
    Kevlar/Lycra
  • Material
    Kevlar
  • Material Type
    KEVLAR
  • PSC Code
    4240
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)