Motion
02482933

PRO-SAFE
02482933

PRO-SAFE Chemical Resistant Gloves - Nitrile, Straight Cuff, 17 in Length, Green
MI ITEM #06304647
MFR #02482933
Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02482933

PRO-SAFE Chemical Resistant Gloves - Nitrile, Straight Cuff, 17 in Length, Green
MI ITEM #06304647
MFR #02482933

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.55/each

Specifications

Dimensions

  • Length  
    17 in
  • Numeric Size
    8
  • Size
    Medium
  • Thickness
    22.0 mil
  • Thickness Range
    15 mil - 24.9 mil

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    0
  • Ansi Isea Puncture Resistance Level
    2
  • Color
    Green
  • Cuff Type
    Straight
  • FDA Approved
    Yes
  • Features & Benefits
    • Nitrile is a synthetic rubber that has anti-microbial properties and is resistant to oils, solvents, greases and petroleum-based fluids • Unsupported gloves are designed with and without a knitted or woven liner • They are more economical and are used in tasks that require more dexterity and involve light-to-medium chemical applications.
  • Grip Pattern
    Raised Diamond Pattern
  • Lined
    Unlined
  • Lining Material
    Unlined
  • Lining Seams
    Seamed Lining
  • Material
    Nitrile
  • PSC Code
    4240
  • Supported Or Unsupported
    Unsupported

Overview

Mfr description
28328 MED 22MIL 18" GREEN PR UNLINED
  • Nitrile is a synthetic rubber that has anti-microbial properties and is resistant to oils, solvents, greases and petroleum-based fluids
  • Unsupported gloves are designed with and without a knitted or woven liner
  • They are more economical and are used in tasks that require more dexterity and involve light-to-medium chemical applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought