Motion
02484194

PRO-SAFE
02484194

02484194 Large Pigskin L/H Only Mig Tigwelder Glove
Mi Item #06304651
MFR #02484194
Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02484194

02484194 Large Pigskin L/H Only Mig Tigwelder Glove
Mi Item #06304651
MFR #02484194

Mfr description
75-320/L/LHO LRG PIGSKIN L/H ONLY MIG
  • Welding gloves protect hands from electrical shock, extreme heat, sparks, ultraviolet and infrared radiation
  • They also provide abrasion resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.15/each

Specifications

Dimensions

  • Cuff Length
    4 in
  • Overall Length
    12.0000 in
  • Size
    Large

Details

  • Additional Details
    Kevlar Thread
  • Color
    Beige/Gray
  • Cuff Material
    Leather
  • Cuff Type
    Gauntlet
  • Description Keyword
    Gloves
  • Hand Type
    Left
  • Leather Material Type
    Split
  • Lined
    Unlined
  • Lining Material
    Unlined
  • Material
    Pigskin
  • Material Family
    Leather or Synthetic Leather
  • Material Type
    Leather
  • PSC Code
    4240
  • Thumb Style
    Straight
  • Type
    Welding Glove
  • Welding Applications
    MIG & TIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)