Motion
02484202

PRO-SAFE
02484202

02484202 Large Pigskin R/H Only Mig Tigwelder Glove
Mi Item #06304652
MFR #02484202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02484202

02484202 Large Pigskin R/H Only Mig Tigwelder Glove
Mi Item #06304652
MFR #02484202

Mfr description
75-320/L/RHO LRG PIGSKIN R/H ONLY MIG
  • Welding gloves protect hands from electrical shock, extreme heat, sparks, ultraviolet and infrared radiation
  • They also provide abrasion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cuff Length
    4 in
  • Overall Length
    12.0000 in
  • Size
    Large

Details

  • Additional Details
    Kevlar Thread
  • Color
    Beige/Gray
  • Cuff Material
    Leather
  • Cuff Type
    Gauntlet
  • Description Keyword
    Gloves
  • Hand Type
    Right
  • Leather Material Type
    Split
  • Lined
    Unlined
  • Lining Material
    Unlined
  • Material
    Pigskin
  • Material Family
    Leather or Synthetic Leather
  • Material Type
    Leather
  • PSC Code
    4240
  • Thumb Style
    Straight
  • Type
    Welding Glove
  • Welding Applications
    MIG & TIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)